Raco 5346-0 Outlet Box | Graybar Store
Raco - Outlet Box - 5346-0
+ / - Hover over image to Zoom
Other Views

    Outlet Box

    Manufacturer: Raco
    Manufacturer #: 5346-0
    SKU: 88218627
    $26.20
    Checking Pricing
         
    Box Style:Deep
    Color:Grey
    No. of Gangs:2
    Depth:2 in.
    No. of Hubs:7
    Capacity (Cubic Inch):31.0 cu. in.
    Hub Size (Inches):3/4
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 5346-0
    • Color Grey
    • Box Style Deep
    • Capacity (Cubic Inch) 31.0 cu. in.
    • Depth 2 in.
    • Hub Size (Inches) 3/4
    • No. of Gangs 2
    • No. of Hubs 7
    • Material Aluminum
    • Country of Origin IN - India
    Product Overview:
    RACO® Outlet Box, Aluminum, Hub Size (Inches): 3/4 in, Back; Bottom; Side; Top, No. of Gangs: 2, No. of Hubs: 7