B-Line (Eaton) B24SH-240GLV Outlet Box | Graybar Store
B-Line (Eaton) - Outlet Box - B24SH-240GLV
+ / - Hover over image to Zoom
Other Views

    Outlet Box

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B24SH-240GLV
    SKU: 88035611
    $213.61
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 x 1-5/8
    Height (Inches):1-5/8
    Brand or Series:B-Line; Eaton
    Width (Inches):1-5/8
    Channel Gauge:14 ga
    Material Finish:Pre-Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B24SH-240GLV
    • Brand or Series B-Line; Eaton
    • Channel Dimensions (Inches) 1-5/8 x 1-5/8
    • Channel Gauge 14 ga
    • Height (Inches) 1-5/8
    Product Overview:
    Eaton® B-Line Outlet Box, Pre-Galvanized, Width (Inches): 1-5/8 in, Height (Inches): 1-5/8 in, Channel Gauge: 14 ga