Thomas and Betts 3-O-LCE Outlet Box, 3-1/2 in. Octagonal, Drawn, Steel | Graybar Store
Thomas and Betts - Outlet Box, 3-1/2 in. Octagonal, Drawn, Steel - 3-O-LCE
+ / - Hover over image to Zoom
Other Views

    Outlet Box, 3-1/2 in. Octagonal, Drawn, Steel

    Manufacturer: Thomas and Betts
    Manufacturer #: 3-O-LCE
    SKU: 88037423
    $14.91
    Checking Pricing
         
    Bracket:Flat Bracket
    Bottom Knockouts (Inches):1/2 in.
    Additional Features:10/32 in D Slotted Screws Assembled
    Side Knockouts (Inches):1/2 (1) in
    Capacity (Cubic Inch):11.8 cu. in.
    Use With:Non-Metallic Sheathed Cable
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 3-O-LCE
    • Additional Features 10/32 in D Slotted Screws Assembled
    • Bottom Knockouts (Inches) 1/2 in.
    • Box Shape Octagonal
    • Bracket Flat Bracket
    • Capacity (Cubic Inch) 11.8 cu. in.
    Product Overview:
    Steel City® Ceiling Box, Capacity (Cubic Inch): 11.8 in³, Box Shape: Octagonal, Steel, Side Knockouts (Inches): 1/2 (1) in, 1/2 (2) in