Thomas and Betts B121ADJH Outlet Box | Graybar Store
Thomas and Betts - Outlet Box - B121ADJH
+ / - Hover over image to Zoom
Other Views

    Outlet Box

    Manufacturer: Thomas and Betts
    Manufacturer #: B121ADJH
    SKU: 25522968
    $7.05
    Checking Pricing
         
    Box Style:Rectangular
    Construction:New
    Color:Blue
    Size:3-3/4 x 3-7/8 x 3-3/8 in
    Mounting Position:Horizontal
    No. of Gangs:1
    Depth:3-3/8 in.
    Capacity (Cubic Inch):21.0 cu. in.
    Use With:Non-Metallic Sheathed Cable
    Mounting Type:Adjustable Bracket
    Material:PVC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B121ADJH
    • Color Blue
    • Construction New
    • Size 3-3/4 x 3-7/8 x 3-3/8 in
    • Box Style Rectangular
    • Capacity (Cubic Inch) 21.0 cu. in.
    • Depth 3-3/8 in.
    • Mounting Position Horizontal
    • Mounting Type Adjustable Bracket
    • No. of Gangs 1
    • Material PVC
    • Use With Non-Metallic Sheathed Cable
    • Country of Origin US - USA
    Product Overview:
    Outlet Box, PVC, Blue, Size: 3-3/4 x 3-7/8 x 3-3/8 in, Box Style: Rectangular, Mounting Type: Adjustable Bracket