Thomas and Betts B349ADJ Outlet Box | Graybar Store
Thomas and Betts - Outlet Box - B349ADJ
+ / - Hover over image to Zoom
Other Views

    Outlet Box

    Manufacturer: Thomas and Betts
    Manufacturer #: B349ADJ
    SKU: 25407363
    $19.40
    Checking Pricing
         
    Box Style:Rectangular
    Construction:New
    Color:Blue
    Size:5-13/16 x 3-5/8 x 3 in
    No. of Gangs:3
    Depth:3 in.
    Capacity (Cubic Inch):49.0 cu. in.
    Use With:90 Degree C Connectors; Non-Metallic Sheathed Cable
    Mounting Type:Adjustable Bracket
    Material:PVC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B349ADJ
    • Color Blue
    • Construction New
    • Size 5-13/16 x 3-5/8 x 3 in
    • Box Style Rectangular
    • Capacity (Cubic Inch) 49.0 cu. in.
    • Depth 3 in.
    • Mounting Type Adjustable Bracket
    • No. of Gangs 3
    • Material PVC
    • Use With 90 Degree C Connectors; Non-Metallic Sheathed Cable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Carlon® Outlet Box, PVC, Blue, Size: 5-13/16 x 3-5/8 x 3 in, Box Style: Rectangular, Mounting Type: Adjustable Bracket