Thomas and Betts 52171-B-1234 Outlet Box | Graybar Store
Thomas and Betts - Outlet Box - 52171-B-1234
+ / - Hover over image to Zoom
Other Views

    Outlet Box

    Manufacturer: Thomas and Betts
    Manufacturer #: 52171-B-1234
    SKU: 25021829
    $12.11
    Checking Pricing
         
    Side Knockouts (Inches):(1) 1/2 and 3/4 E in; (2) 1/2 in
    Bottom Knockouts (Inches):1/2 and 3/4 in.
    Bracket:B Bracket
    Box Style:Welded
    Depth:2-1/8 in.
    Packaging:25 per Pack
    Use With:Conduit
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 52171-B-1234
    • Bottom Knockouts (Inches) 1/2 and 3/4 in.
    • Box Style Welded
    • Bracket B Bracket
    • Depth 2-1/8 in.
    • Materials Steel
    Product Overview:
    Outlet Box, Box Style: Welded, Depth: 2-1/8 in, Packaging: 25 per Pack, Side Knockouts (Inches): (1) 1/2 and 3/4 E in; (2) 1/2 in, Bottom Knockouts (Inches): (2) 1/2 and 3/4 in; (3) 1/2 in