Thomas and Betts A122 Outlet Box | Graybar Store
Thomas and Betts - Outlet Box - A122
+ / - Hover over image to Zoom
Other Views

    Outlet Box

    Manufacturer: Thomas and Betts
    Manufacturer #: A122
    SKU: 22114496
    $4.69
    Checking Pricing
         
    Box Style:Rectangular
    Color:Blue
    Size:2.1 W x 3.53 L x 3.25 D in
    No. of Gangs:1
    Depth:3-1/4 in.
    Capacity (Cubic Inch):22.0 cu. in.
    Use With:ENT Flexible Raceway
    Mounting Type:Screw
    Knockouts:1 in; 1/2 in; 3/4 in
    Material:PVC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # A122
    • Color Blue
    • Size 2.1 W x 3.53 L x 3.25 D in
    • Box Style Rectangular
    • Capacity (Cubic Inch) 22.0 cu. in.
    • Depth 3-1/4 in.
    • Knockouts 1 in; 1/2 in; 3/4 in
    • Mounting Type Screw
    • No. of Gangs 1
    • Material PVC
    • Use With ENT Flexible Raceway
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Carlon® Outlet Box, PVC, Blue, Size: 3.53 x 2.10 x 3.25 in, Box Style: Rectangular, Mounting Type: Screw Mount