EnGenius Technologies ENS202EXT Wireless Long-range Outdoor Unit | Graybar Store
EnGenius Technologies - Wireless Long-range Outdoor Unit - ENS202EXT
+ / - Hover over image to Zoom
Other Views

    Wireless Long-range Outdoor Unit

    Manufacturer: EnGenius Technologies
    Manufacturer #: ENS202EXT
    SKU: 25511884
    $114.37
    Checking Pricing
         
    Additional Features:Transmission Speed 10/100 Mbps
    Watts:Up to 7.2
    Color:White
    Dimensions:1.14 H x 3.9 W x 7.3 L in
    No. of Ports:2
    Voltage (Volts):24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer EnGenius Technologies
    • Manufacturer # ENS202EXT
    • Color White
    • Dimensions 1.14 H x 3.9 W x 7.3 L in
    • Voltage (Volts) 24
    • No. of Ports 2
    • Additional Features Transmission Speed 10/100 Mbps
    • Watts Up to 7.2
    Product Overview:
    Outdoor Wireless Access Point, Voltage (Volts): 24 V, No. of Ports: 2, White, Dimensions: 1.14 H x 3.9 W x 7.3 L in, Watts: Up to 7.2 W