Allen Tel AT635WP Outdoor Weather Resistant Surface Mounted Jack | Graybar Store
Allen Tel - Outdoor Weather Resistant Surface Mounted Jack - AT635WP
+ / - Hover over image to Zoom
Other Views

    Outdoor Weather Resistant Surface Mounted Jack

    Manufacturer: Allen Tel
    Manufacturer #: AT635WP
    SKU: 22125065
    $9.95
    Checking Pricing
         
    Color:Grey
    Jack Type:8-Conductor 8-Position
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT635WP
    • Color Grey
    • Jack Type 8-Conductor 8-Position
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Outdoor weather-resistant surface mounted 8-conductor 8-position jack.
    • High-impact grey plastic assembly consisting of a base and cover
    • Base provides an integral screw type connecting block and wire entry port weather sealed by molded neoprene grommet
    • The cover with integral jack and spade-tipped leads in provided with a hinged, spring loaded door and neoprene seal
    • Includes mounting screws and double-sided tape