Times Microwave LMR-400-DB CUT REEL Outdoor/Watertight Rated Coax Cable 50 ohm | Graybar Store
Times Microwave - Outdoor/Watertight Rated Coax Cable 50 ohm - LMR-400-DB CUT REEL
+ / - Hover over image to Zoom
Other Views

    Outdoor/Watertight Rated Coax Cable 50 ohm

    Manufacturer: Times Microwave
    Manufacturer #: LMR-400-DB CUT REEL
    SKU: 25366390
    $1.02
    Checking Pricing
         
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Times Microwave
    • Manufacturer # LMR-400-DB CUT REEL
    • Color Black
    • Termination Style Threaded
    • Ohm Rating 50
    • SAP Material Type ZCUT
    Product Overview:
    Outdoor/Watertight Rated Coax Cable, Ohm Rating: 50, Threaded