Transector Systems 1101-959 Outdoor Wall PoE Protector | Graybar Store
Transector Systems - Outdoor Wall PoE Protector - 1101-959
+ / - Hover over image to Zoom
Other Views

    Outdoor Wall PoE Protector

    Manufacturer: Transector Systems
    Manufacturer #: 1101-959
    SKU: 25694616
    $222.86
    Checking Pricing
         
    Protection Type:Solid State High-Current High-Speed Data Protection
    Module:PoE Protector
    Output Voltage:12/24/48 V DC
    Additional Features:Outdoor Use; Pole Mount; RJ-45 Connectors
    Color:Grey
    Dimensions:5.69 L x 1.65 W x 7.14 H in
    Depth:7.14 in
    Width (Inches):1.65 in
    Amps:100 A
    Material:25694616
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Transector Systems
    • Manufacturer # 1101-959
    • Color Grey
    • Dimensions 5.69 L x 1.65 W x 7.14 H in
    • Additional Features Outdoor Use; Pole Mount; RJ-45 Connectors
    • Amps 100 A
    • Depth 7.14 in
    • Module PoE Protector
    • Output Voltage 12/24/48 V DC
    • Protection Type Solid State High-Current High-Speed Data Protection
    • Width (Inches) 1.65 in
    • Material 25694616
    • SAP Material Type ZSTD
    Product Overview:
    PoE Protector, Dimensions: 5.69 L x 1.65 W x 7.14 H in, Protection Type: Solid State High-Current High-Speed Data Protection, Die Cast Aluminum, Gray