Milbank S9690-O Outdoor Transformer Cabinet | Graybar Store
Milbank - Outdoor Transformer Cabinet - S9690-O
+ / - Hover over image to Zoom
Other Views

    Outdoor Transformer Cabinet

    Manufacturer: Milbank
    Manufacturer #: S9690-O
    SKU: 25564740
    $1,083.27
    Checking Pricing
         
    Dimensions:24 H x 24 W x 13 D in
    Material:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # S9690-O
    • Dimensions 24 H x 24 W x 13 D in
    • Cover Mounting Hinged
    • NEMA Ratings 3R
    • Material Stainless Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Outdoor Transformer Cabinet, Stainless Steel, 24 H x 24 W x 13 in. D, Hinged Cover, NEMA 3R