Allen Tel GB31858-00 Outdoor Telephone Enclosure | Graybar Store
Allen Tel - Outdoor Telephone Enclosure - GB31858-00
+ / - Hover over image to Zoom
Other Views

    Outdoor Telephone Enclosure

    Manufacturer: Allen Tel
    Manufacturer #: GB31858-00
    SKU: 25185996
    $546.26
    Checking Pricing
         
    Logo:TELEPHONE
    Door Hinge:Standard
    Latch Type:Clasp
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # GB31858-00
    • Color Black
    • Door Hinge Standard
    • Latch Type Clasp
    • Logo TELEPHONE
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Outdoor black phone enclosure.
    • Outdoor enclosure, galvanized steel
    • Plywood backboard with mounting holes for the "optional" GB5955LAF bracket
    • Meets NEMA Type 3R, UL50 Type 3R, CSA3, IEC529, IP32
    • Outside dimensions: 12H x 12W x 6D inches
    • Inside dimensions: 10.25H x 10.25W x 5D inches