Edwards Signaling 868STRR-N5 Outdoor Surface Mount Electronic Horn/Strobe | Graybar Store
Edwards Signaling - Outdoor Surface Mount Electronic Horn/Strobe - 868STRR-N5
+ / - Hover over image to Zoom
Other Views

    Outdoor Surface Mount Electronic Horn/Strobe

    Manufacturer: Edwards Signaling
    Manufacturer #: 868STRR-N5
    SKU: 97210998
    $308.57
    Checking Pricing
         
    Additional Features:Flash Rate 60 fpm; Terminals for Easy Wiring; Xenon Strobe Light
    Temp. Rating:-31 to 150 °F
    Dimensions:5.5 W x 0.625 D x 5.5 H in
    Amps:0.115 A
    Voltage (Volts):120
    Color:Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 868STRR-N5
    • Color Red
    • Dimensions 5.5 W x 0.625 D x 5.5 H in
    • Voltage (Volts) 120
    • Additional Features Flash Rate 60 fpm; Terminals for Easy Wiring; Xenon Strobe Light
    • Amps 0.115 A
    • Temp. Rating -31 to 150 °F
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    860 Electronic Horn/Strobe, Voltage (Volts): 120 V AC, Dimensions: 5.5 W x 0.625 D x 5.5 H in, Red, Temp. Rating: -31 to 150 °F