Allen Tel GB90VS02H Outdoor Single Number Dial Phone with Armored Cord | Graybar Store
Allen Tel - Outdoor Single Number Dial Phone with Armored Cord - GB90VS02H
+ / - Hover over image to Zoom
Other Views

    Outdoor Single Number Dial Phone with Armored Cord

    Manufacturer: Allen Tel
    Manufacturer #: GB90VS02H
    SKU: 25259653
    $520.50
    Checking Pricing
         
    Logo:TELEPHONE
    Door Hinge:Standard
    Housing Color:Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # GB90VS02H
    • Door Hinge Standard
    • Housing Color Red
    • Logo TELEPHONE
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Outdoor single line phone with single number dialer and 14 inch armored cord in a red weather-resistant housing with "TELEPHONE" logo.
    • Housings are constructed of die cast aluminum and electrostatically deposited enamel finish
    • Equipped with a push latch
    • All housings are equipped with gaskets and the logo "TELEPHONE"
    • Hearing aid compatible amplified receiver
    • 14 inch armored cord