Allen Tel GB90VS02HYP Outdoor Single Number Dial Phone-EMERGENCY Logo | Graybar Store
Allen Tel - Outdoor Single Number Dial Phone-EMERGENCY Logo - GB90VS02HYP
+ / - Hover over image to Zoom
Other Views

    Outdoor Single Number Dial Phone-EMERGENCY Logo

    Manufacturer: Allen Tel
    Manufacturer #: GB90VS02HYP
    SKU: 99508450
    $482.67
    Checking Pricing
         
    Housing Color:Red
    Logo:EMERGENCY
    Door Hinge:Spring Loaded
    Cord:14 Inch Armored
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # GB90VS02HYP
    • Cord 14 Inch Armored
    • Door Hinge Spring Loaded
    • Housing Color Red
    • Logo EMERGENCY
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Outdoor single line phone with single number dialer and a 14 inch armored cord in a red weather-resistant housing with a spring loaded door.
    • Housings are constructed of die cast aluminum and electrostatically deposited enamel finish
    • Equipped with a push latch
    • Housing is equipped with gaskets and the logo "EMERGENCY"
    • Single number auto dialer
    • Hearing aid compatible amplified receiver