Allen Tel GB59VS02Y Outdoor Single Number Dial Phone | Graybar Store
Allen Tel - Outdoor Single Number Dial Phone - GB59VS02Y
+ / - Hover over image to Zoom
Other Views

    Outdoor Single Number Dial Phone

    Manufacturer: Allen Tel
    Manufacturer #: GB59VS02Y
    SKU: 99508399
    $503.15
    Checking Pricing
         
    Housing Color:Red
    Door Hinge:Standard
    Cord:Standard
    Logo:EMERGENCY
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # GB59VS02Y
    • Cord Standard
    • Door Hinge Standard
    • Housing Color Red
    • Logo EMERGENCY
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Outdoor single line phone with single number dialer and an amplified receiver in a red weather-resistant housing with "EMERGENCY" logo.
    • Housings are constructed of die cast aluminum and electrostatically deposited enamel finish
    • Equipped with a stainless steel hasp, which will accept a padlock
    • Housings are equipped with gaskets and the logo "TELEPHONE" or "EMERGENCY"
    • Hearing aid compatible amplified receiver