Allen Tel GB259V02HP Outdoor Single Line Tone Dial Phone with Armored Cord | Graybar Store
Allen Tel - Outdoor Single Line Tone Dial Phone with Armored Cord - GB259V02HP
+ / - Hover over image to Zoom
Other Views

    Outdoor Single Line Tone Dial Phone with Armored Cord

    Manufacturer: Allen Tel
    Manufacturer #: GB259V02HP
    SKU: 99508458
    $517.03
    Checking Pricing
         
    Logo:TELEPHONE
    Door Hinge:Spring Loaded
    Housing Color:Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # GB259V02HP
    • Door Hinge Spring Loaded
    • Housing Color Red
    • Logo TELEPHONE
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Outdoor single line phone with tone dial and 14 inch armored cord in a red weather-resistant housing.
    • Housings are constructed of die cast aluminum and electrostatically deposited enamel finish
    • Equipped with a stainless steel hasp, which will accept a padlock
    • Spring loaded door
    • All housings are equipped with gaskets and the logo "TELEPHONE"
    • Hearing aid compatible amplified receiver
    • 14 inch armored cord