Allen Tel GB259VH-LH Outdoor Single Line Tone Dial Phone-No Housing | Graybar Store
Allen Tel - Outdoor Single Line Tone Dial Phone-No Housing - GB259VH-LH
+ / - Hover over image to Zoom
Other Views

    Outdoor Single Line Tone Dial Phone-No Housing

    Manufacturer: Allen Tel
    Manufacturer #: GB259VH-LH
    SKU: 99508542
    $255.90
    Checking Pricing
         
    Additional Features:14 Inch Armored Cord
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # GB259VH-LH
    • Additional Features 14 Inch Armored Cord
    • Material Finish Stainless Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Outdoor single line phone with tone dial and 14 inch armored cord. No housing.
    • Hearing aid compatible amplified receiver
    • No housing