Intermatic RC613L Outdoor Radio Receivers, RC600 Series, Indoor/Outdoor Use | Graybar Store
Intermatic - Outdoor Radio Receivers, RC600 Series, Indoor/Outdoor Use - RC613L
+ / - Hover over image to Zoom
Other Views

    Outdoor Radio Receivers, RC600 Series, Indoor/Outdoor Use

    Manufacturer: Intermatic
    Manufacturer #: RC613L
    SKU: 22058537
    $140.58
    Checking Pricing
         
    Additional Features:Respond to Handheld Transmitter
    Voltage Rating:120 (Motor) V AC; 120 (Resistive) V AC
    Product Includes:Manual On/Off Button
    Amperage Rating:15 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # RC613L
    • Type Radio Receiver
    • Additional Features Respond to Handheld Transmitter
    • Amperage Rating 15 A
    • Product Includes Manual On/Off Button
    • Voltage Rating 120 (Motor) V AC; 120 (Resistive) V AC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Radio Receiver, 120 (Motor) V AC; 120 (Resistive) V AC, Product Includes: Manual On/Off Button, 15A