Samsung Techwin SNP-6320H Outdoor PTZ Dome Camera | Graybar Store
Samsung Techwin - Outdoor PTZ Dome Camera - SNP-6320H
+ / - Hover over image to Zoom
Other Views

    Outdoor PTZ Dome Camera

    Manufacturer: Samsung Techwin
    Manufacturer #: SNP-6320H
    SKU: 25677580
    $3,137.46
    Checking Pricing
         
    Additional Features:Auto Tracking, Intelligent Video Analytics; Day and Night, WDR
    Color / Finish:White
    Dimensions:8.8 Dia x 11.56 H in
    Resolution:1952 x 1116
    Focal Length:4.44 to 142.6 mm
    Voltage (Volts):24
    Camera Type:Network PTZ Dome
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Samsung Techwin
    • Manufacturer # SNP-6320H
    • Dimensions 8.8 Dia x 11.56 H in
    • Voltage (Volts) 24
    • Additional Features Auto Tracking, Intelligent Video Analytics; Day and Night, WDR
    • Color / Finish White
    • Camera Type Network PTZ Dome
    • Focal Length 4.44 to 142.6 mm
    • Resolution 1952 x 1116
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Outdoor PTZ Dome Camera, Camera Type: Network PTZ Dome, Resolution: 1952 x 1116, Dimensions: 8.8 Dia x 11.56 H in, Focal Length: 4.44 to 142.6 mm, White