Allen Tel GB90VS02P Outdoor Phone with Programmable Single Number Dial | Graybar Store
Allen Tel - Outdoor Phone with Programmable Single Number Dial - GB90VS02P
+ / - Hover over image to Zoom
Other Views

    Outdoor Phone with Programmable Single Number Dial

    Manufacturer: Allen Tel
    Manufacturer #: GB90VS02P
    SKU: 25571753
    $520.50
    Checking Pricing
         
    Housing Color:Red
    Logo:TELEPHONE
    Door Hinge:Spring Loaded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # GB90VS02P
    • Door Hinge Spring Loaded
    • Housing Color Red
    • Logo TELEPHONE
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Outdoor single line phone with programmable single number dialer in a red weather-resistant housing with a spring loaded door and "TELEPHONE" logo.
    • Housings are constructed of die cast aluminum and electrostatically deposited enamel finish
    • Equipped with a push latch
    • All housings are equipped with gaskets and the logo "TELEPHONE"
    • Hearing aid compatible amplified receiver