Allen Tel GB90H-00 Outdoor Phone Enclosure for GB90 Series Telephones | Graybar Store
Allen Tel - Outdoor Phone Enclosure for GB90 Series Telephones - GB90H-00
+ / - Hover over image to Zoom
Other Views

    Outdoor Phone Enclosure for GB90 Series Telephones

    Manufacturer: Allen Tel
    Manufacturer #: GB90H-00
    SKU: 90053275
    $210.55
    Checking Pricing
         
    Logo:TELEPHONE
    Door Hinge:Standard
    Latch Type:Push Latch
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # GB90H-00
    • Color Black
    • Door Hinge Standard
    • Latch Type Push Latch
    • Logo TELEPHONE
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Weather-resistant black housing with a push latch and "TELEPHONE" logo. Designed for use with GB90 series phones.
    • Housings are constructed of die cast aluminum and electrostatically deposited enamel finish
    • Equipped with either a push latch or push key lock
    • All housings are equipped with gaskets and the logo "TELEPHONE"