Allen Tel GB5955H-02 Outdoor Phone Enclosure for GB59 and GB259 Phones | Graybar Store
Allen Tel - Outdoor Phone Enclosure for GB59 and GB259 Phones - GB5955H-02
+ / - Hover over image to Zoom
Other Views

    Outdoor Phone Enclosure for GB59 and GB259 Phones

    Manufacturer: Allen Tel
    Manufacturer #: GB5955H-02
    SKU: 88008079
    $225.55
    Checking Pricing
         
    Logo:TELEPHONE
    Door Hinge:Standard
    Latch Type:Stainless Steel Hasp
    Color:Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # GB5955H-02
    • Color Red
    • Door Hinge Standard
    • Latch Type Stainless Steel Hasp
    • Logo TELEPHONE
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Outdoor weather-resistant red housing with "TELEPHONE" logo and a push latch designed for use with GB59 and GB259 series phones.
    • Housings are constructed of die cast aluminum and electrostatically deposited enamel finish
    • Housings are equipped with a stainless steel hasp, which will also accept a padlock
    • All housing are equipped with gaskets and the logo "TELEPHONE"