Allen Tel GB59VN00 Outdoor No Dial Phone | Graybar Store
Allen Tel - Outdoor No Dial Phone - GB59VN00
+ / - Hover over image to Zoom
Other Views

    Outdoor No Dial Phone

    Manufacturer: Allen Tel
    Manufacturer #: GB59VN00
    SKU: 99508487
    $423.34
    Checking Pricing
         
    Housing Color:Black
    Logo:TELEPHONE
    Door Hinge:Standard
    Cord:Standard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # GB59VN00
    • Cord Standard
    • Door Hinge Standard
    • Housing Color Black
    • Logo TELEPHONE
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Outdoor phone with no dial that can be used with auto ring down circuits in a black weather-resistant housing with "TELEPHONE" logo.
    • Housings are constructed of die cast aluminum and electrostatically deposited enamel finish
    • Equipped with a stainless steel hasp, which will accept a padlock
    • Spring loaded door
    • All housings are equipped with gaskets and the logo "TELEPHONE"
    • Can be used with auto ring down circuits
    • Hearing aid compatible amplified receiver