Corning FAN-BT34-01-NID Outdoor Network Interface Device Furcation Kit 1.18 in | Graybar Store
Corning - Outdoor Network Interface Device Furcation Kit 1.18 in - FAN-BT34-01-NID
+ / - Hover over image to Zoom
Other Views

    Outdoor Network Interface Device Furcation Kit 1.18 in

    Manufacturer: Corning
    Manufacturer #: FAN-BT34-01-NID
    SKU: 25163974
    $26.96
    Checking Pricing
         
    Fiber Count:1
    Product Includes:Sub-Assembly Clip; Sub-Assembly Housing; Wipe
    Tube Lenth (Inches):34
    Environment:Outdoor
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # FAN-BT34-01-NID
    • Environment Outdoor
    • Fiber Count 1
    • Furcation Length (Inches) 1.18
    • Product Includes Sub-Assembly Clip; Sub-Assembly Housing; Wipe
    • Tube Lenth (Inches) 34
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Outdoor Network Interface Device Furcation Kit, Fiber Count: 1, Sub-Assembly Clip; Sub-Assembly Housing; Wipe, Tube Length (Inches): 34 in, Outdoor