Intermatic P1131 Outdoor Mechanical Plug-In Timer With Built-In Enclosure | Graybar Store
Intermatic - Outdoor Mechanical Plug-In Timer With Built-In Enclosure - P1131
+ / - Hover over image to Zoom
Other Views

    Outdoor Mechanical Plug-In Timer With Built-In Enclosure

    Manufacturer: Intermatic
    Manufacturer #: P1131
    SKU: 25363665
    $73.86
    Checking Pricing
         
    Time Cycle:30 min
    Color:Black
    Clock Motor Voltage:120V
    Use With:Pumps
    HP Rating:1 hp
    Amps:20 A
    Voltage (Volts):120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # P1131
    • Color Black
    • Voltage (Volts) 120
    • Amps 20 A
    • Clock Motor Voltage 120V
    • HP Rating 1 hp
    • Time Cycle 30 min
    • Use With Pumps
    • Country of Origin MX - Mexico
    Product Overview:
    Intermatic® Outdoor Mechanical Plug-In Timer With Built-In Enclosure, Black, Voltage (Volts): 120 V, Amps: 20 A, Clock Motor Voltage: 120 V AC