Arlington GP26BR Outdoor Light Fixture Support, 26 in. Tall, Bronze | Graybar Store
Arlington - Outdoor Light Fixture Support, 26 in. Tall, Bronze - GP26BR
+ / - Hover over image to Zoom
Other Views

    Outdoor Light Fixture Support, 26 in. Tall, Bronze

    Manufacturer: Arlington
    Manufacturer #: GP26BR
    SKU: 25203601
    $58.05
    Checking Pricing
         
    Color:Bronze
    Height (Inches):26 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # GP26BR
    • Color Bronze
    • Height (Inches) 26 in.
    • Materials UV Rated Plastic
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Bronze 26 in. tall light support for use on outdoor fixtures.