Arlington GP26B Outdoor Light Fixture Support, 26 in. Tall, Black | Graybar Store
Arlington - Outdoor Light Fixture Support, 26 in. Tall, Black - GP26B
+ / - Hover over image to Zoom
Other Views

    Outdoor Light Fixture Support, 26 in. Tall, Black

    Manufacturer: Arlington
    Manufacturer #: GP26B
    SKU: 25111418
    $58.05
    Checking Pricing
         
    Color:Black
    Height (Inches):26 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # GP26B
    • Color Black
    • Height (Inches) 26 in.
    • Materials UV Rated Plastic
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black 26 in. tall light support for use on outdoor fixtures.