Arlington GP19G Outdoor Light Fixture Support, 19-1/2 in. Tall, Green | Graybar Store
Arlington - Outdoor Light Fixture Support, 19-1/2 in. Tall, Green - GP19G
+ / - Hover over image to Zoom
Other Views

    Outdoor Light Fixture Support, 19-1/2 in. Tall, Green

    Manufacturer: Arlington
    Manufacturer #: GP19G
    SKU: 22003598
    $34.39
    Checking Pricing
         
    Color:Green
    Height (Inches):19-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # GP19G
    • Color Green
    • Height (Inches) 19-1/2 in.
    • Materials UV Rated Plastic
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Green 19-1/2 in. tall light support for use on outdoor fixtures.