GAI-Tronics 271-001 Outdoor Intrinsically Safe Phone With Keypad | Graybar Store
GAI-Tronics - Outdoor Intrinsically Safe Phone With Keypad - 271-001
+ / - Hover over image to Zoom
Other Views

    Outdoor Intrinsically Safe Phone With Keypad

    Manufacturer: GAI-Tronics
    Manufacturer #: 271-001
    SKU: 92048622
    $2,133.95
    Checking Pricing
         
    Color:White
    Enclosure Dimensions (Inches):9.4W x 13.1H x 7.4D
    Material:High-Impact, Glass-Reinforced Polyester
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GAI-Tronics
    • Manufacturer # 271-001
    • Color White
    • Enclosure Dimensions (Inches) 9.4W x 13.1H x 7.4D
    • Material High-Impact, Glass-Reinforced Polyester
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hazardous area intrinsically safe phone with keypad for use in outdoor environments.
    • Outdoor Safe Phone
    • Suitable for subzero environments
    • Braille metallic keypad
    • "Shrill"-type penetrating ringer
    • Volume control handset
    • North American listed for all hazardous groups
    • Hearing aid compatible (HAC)
    • Low sidetone for noisy environments
    • Noise-canceling microphone