Allen Tel GB70H-14 Outdoor Housing for GB70 Series ADA Phones | Graybar Store
Allen Tel - Outdoor Housing for GB70 Series ADA Phones - GB70H-14
+ / - Hover over image to Zoom
Other Views

    Outdoor Housing for GB70 Series ADA Phones

    Manufacturer: Allen Tel
    Manufacturer #: GB70H-14
    SKU: 95013820
    $380.61
    Checking Pricing
         
    Logo:TELEPHONE
    Door Hinge:Standard
    Latch Type:Push Latch
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # GB70H-14
    • Color Grey
    • Door Hinge Standard
    • Latch Type Push Latch
    • Logo TELEPHONE
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Outdoor weather-resistant grey housing designed for GB70 series ADA phones.
    • Housings are constructed of die cast aluminum and electrostatically deposited enamel finish
    • Housings are equipped with gaskets and the logo "TELEPHONE"
    • Push latch can be disengaged to meet local ADA requirements