Fire-Lite Alarms P2RK Outdoor Horn/Strobe Wall Mount | Graybar Store
Fire-Lite Alarms - Outdoor Horn/Strobe Wall Mount - P2RK
+ / - Hover over image to Zoom
Other Views

    Outdoor Horn/Strobe Wall Mount

    Manufacturer: Fire-Lite Alarms
    Manufacturer #: P2RK
    SKU: 25248515
    $68.49
    Checking Pricing
         
    Additional Features:Captive Mounting Screw; Plug-in Design; Tamper-Resistance Capability
    Temp. Rating:-40 to 151 °F
    Dimensions:4.7 W x 2.5 D x 5.6 H in
    Voltage (Volts):12; 24
    Color:Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fire-Lite Alarms
    • Manufacturer # P2RK
    • Color Red
    • Dimensions 4.7 W x 2.5 D x 5.6 H in
    • Voltage (Volts) 12; 24
    • Additional Features Captive Mounting Screw; Plug-in Design; Tamper-Resistance Capability
    • Temp. Rating -40 to 151 °F
    • Country of Origin MX - Mexico
    Product Overview:
    System Sensor® SpectrAlert® Wall Horn/Strobe, Voltage (Volts): 12 V; 24 V, Dimensions: 4.7 W x 2.5 D x 5.6 H in, Red, Temp. Rating: -40 to 151 °F