Square D (Schneider Electric) QOM2E2200NRB Outdoor High Amperage Circuit Breaker Enclosure With Factory-Installed 200A Main Breaker | Graybar Store
     
Square D (Schneider Electric) - Outdoor High Amperage Circuit Breaker Enclosure With Factory-Installed 200A Main Breaker - QOM2E2200NRB
+ / - Hover over image to Zoom
Other Views

    Outdoor High Amperage Circuit Breaker Enclosure With Factory-Installed 200A Main Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QOM2E2200NRB
    SKU: 22013771
    $259.93
    Checking Pricing
         
    Amps:200A
    NEMA Rating:NEMA 3R
    Voltage (Volts):240 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QOM2E2200NRB
    • Voltage (Volts) 240 V AC
    • Amps 200A
    • NEMA Rating NEMA 3R
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    High Amperage Circuit Breaker Enclosure, 200A, 240V, NEMA 3R, UL/CSA