Southwire 56956401 Outdoor Extension Cord, 12/3, 25 ft. | Graybar Store
Southwire - Outdoor Extension Cord, 12/3, 25 ft. - 56956401
+ / - Hover over image to Zoom
Other Views

    Outdoor Extension Cord, 12/3, 25 ft.

    Manufacturer: Southwire
    Manufacturer #: 56956401
    SKU: 88316850
    $35.61
    Checking Pricing
         
    Color:Yellow
    Conductor Size:12 AWG
    No. of Conductors:3
    Length:25 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Southwire
    • Manufacturer # 56956401
    • Color Yellow
    • No. of Conductors 3
    • Amps AC 15A
    • Conductor Size 12 AWG
    • Length 25 ft.
    • NEMA Configuration NEMA 5-15P
    • Volts 125V
    Product Overview:
    Outdoor Extension Cord, Length: 25 ft, Conductor Size: 12 AWG, No. of Conductors: 3, Volts: 125 V, Amps AC: 15 A