Southwire 56955001 Outdoor Extension Cord, 14/3, 100 ft. | Graybar Store
Southwire - Outdoor Extension Cord, 14/3, 100 ft. - 56955001
+ / - Hover over image to Zoom
Other Views

    Outdoor Extension Cord, 14/3, 100 ft.

    Manufacturer: Southwire
    Manufacturer #: 56955001
    SKU: 88311026
    $68.86
    Checking Pricing
         
    Color:Yellow
    Conductor Size:14 AWG
    No. of Conductors:3
    Length:100 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Southwire
    • Manufacturer # 56955001
    • Color Yellow
    • No. of Conductors 3
    • Amps AC 15A
    • Conductor Size 14 AWG
    • Length 100 ft.
    • NEMA Configuration NEMA 5-15P
    • Volts 125V
    • SAP Material Type ZSTD
    Product Overview:
    Outdoor Extension Cord, Length: 100 ft, Conductor Size: 14 AWG, No. of Conductors: 3, Volts: 125 V, Amps AC: 15 A