Carol Cable (General Cable) 03660.63.07 All Weather SJEOOW Extension Cord, 14/3, 25 ft. | Graybar Store
Carol Cable (General Cable) - All Weather SJEOOW Extension Cord, 14/3, 25 ft. - 03660.63.07
+ / - Hover over image to Zoom
Other Views

    All Weather SJEOOW Extension Cord, 14/3, 25 ft.

    Manufacturer: Carol Cable (General Cable)
    Manufacturer #: 03660.63.07
    SKU: 22048515
    $32.30
    Checking Pricing
         
    Color:Blue
    Conductor Size:14 AWG
    No. of Conductors:3
    Length:25 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Carol Cable (General Cable)
    • Manufacturer # 03660.63.07
    • Color Blue
    • No. of Conductors 3
    • Amps AC 15A
    • Brand Carol
    • Conductor Size 14 AWG
    • Length 25 ft.
    • NEMA Configuration NEMA 5-15P and 5-15R
    • Volts 125V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Carol® Outdoor Extension Cord, Length: 25 ft, Conductor Size: 14 AWG, No. of Conductors: 3, Volts: 125 V, Amps AC: 15 A