Carol Cable (General Cable) 03686.61.05 High Visibility All Weather Extension Cord, SJEOOW, 10/3, 100 ft. | Graybar Store
Carol Cable (General Cable) - High Visibility All Weather Extension Cord, SJEOOW, 10/3, 100 ft. - 03686.61.05
+ / - Hover over image to Zoom
Other Views

    High Visibility All Weather Extension Cord, SJEOOW, 10/3, 100 ft.

    Manufacturer: Carol Cable (General Cable)
    Manufacturer #: 03686.61.05
    SKU: 22048514
    $285.51
    Checking Pricing
         
    Color:Yellow
    Conductor Size:10 AWG
    No. of Conductors:3
    Length:100 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Carol Cable (General Cable)
    • Manufacturer # 03686.61.05
    • Color Yellow
    • No. of Conductors 3
    • Amps AC 15A
    • Brand Carol
    • Conductor Size 10 AWG
    • Length 100 ft.
    • NEMA Configuration NEMA 5-15P and 5-15R
    • Volts 125V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Carol® Outdoor Extension Cord, Length: 100 ft, Conductor Size: 10 AWG, No. of Conductors: 3, Volts: 125 V, Amps AC: 15 A