Allen Tel GB90H-04-SP Outdoor Enclosure with Spring Loaded Door for GB90 Series Phones | Graybar Store
Allen Tel - Outdoor Enclosure with Spring Loaded Door for GB90 Series Phones - GB90H-04-SP
+ / - Hover over image to Zoom
Other Views

    Outdoor Enclosure with Spring Loaded Door for GB90 Series Phones

    Manufacturer: Allen Tel
    Manufacturer #: GB90H-04-SP
    SKU: 25069605
    $226.74
    Checking Pricing
         
    Logo:TELEPHONE
    Door Hinge:Spring Loaded
    Latch Type:Push Latch
    Color:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # GB90H-04-SP
    • Color Yellow
    • Door Hinge Spring Loaded
    • Latch Type Push Latch
    • Logo TELEPHONE
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Outdoor weather-resistant housing in yellow with "TELEPHONE" logo and a spring loaded door and push latch. Designed for use with GB90 series phones.
    • Housings are constructed of die cast aluminum and electrostatically deposited enamel finish
    • Equipped with either a push latch or push key lock
    • All housings are equipped with gaskets and the logo "TELEPHONE"