Allen Tel GB5955H-00-SP Outdoor Enclosure with Spring Loaded Door for GB59 and GB259 Phones | Graybar Store
Allen Tel - Outdoor Enclosure with Spring Loaded Door for GB59 and GB259 Phones - GB5955H-00-SP
+ / - Hover over image to Zoom
Other Views

    Outdoor Enclosure with Spring Loaded Door for GB59 and GB259 Phones

    Manufacturer: Allen Tel
    Manufacturer #: GB5955H-00-SP
    SKU: 90001237
    $242.90
    Checking Pricing
         
    Logo:TELEPHONE
    Door Hinge:Spring Loaded
    Latch Type:Stainless Steel Hasp
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # GB5955H-00-SP
    • Color Black
    • Door Hinge Spring Loaded
    • Latch Type Stainless Steel Hasp
    • Logo TELEPHONE
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Outdoor weather-resistant black housing with "TELEPHONE" logo and a spring loaded door designed for use with GB59 and GB259 series phones.
    • Housings are constructed of die cast aluminum and electrostatically deposited enamel finish
    • Housings are equipped with a stainless steel hasp, which will also accept a padlock
    • All housings are equipped with gaskets and the logo "TELEPHONE"