Allen Tel GB90H-04-EY-LK Outdoor Enclosure for GB90 Series Phones-EMERGENCY | Graybar Store
Allen Tel - Outdoor Enclosure for GB90 Series Phones-EMERGENCY - GB90H-04-EY-LK
+ / - Hover over image to Zoom
Other Views

    Outdoor Enclosure for GB90 Series Phones-EMERGENCY

    Manufacturer: Allen Tel
    Manufacturer #: GB90H-04-EY-LK
    SKU: 25474452
    $233.55
    Checking Pricing
         
    Logo:EMERGENCY
    Door Hinge:Standard
    Latch Type:Push Key Lock
    Color:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # GB90H-04-EY-LK
    • Color Yellow
    • Door Hinge Standard
    • Latch Type Push Key Lock
    • Logo EMERGENCY
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Weather-resistant yellow housing with a push key lock and "EMERGENCY" logo. Designed for use with GB90 series phones.
    • Housings are constructed of die cast aluminum and electrostatically deposited enamel finish
    • Equipped with either a push latch or push key lock
    • All housings are equipped with gaskets and the logo "EMERGENCY"