GAI-Tronics 351-001 Outdoor Division 2 Hazardous Industrial Telephone With Keypad | Graybar Store
GAI-Tronics - Outdoor Division 2 Hazardous Industrial Telephone With Keypad - 351-001
+ / - Hover over image to Zoom
Other Views

    Outdoor Division 2 Hazardous Industrial Telephone With Keypad

    Manufacturer: GAI-Tronics
    Manufacturer #: 351-001
    SKU: 99946077
    $1,064.52
    Checking Pricing
         
    Color:Blue
    Enclosure Dimensions (Inches):9.4W x 13.1H x 7.4D
    Material:High-Impact, Glass-Reinforced Polyester
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GAI-Tronics
    • Manufacturer # 351-001
    • Color Blue
    • Enclosure Dimensions (Inches) 9.4W x 13.1H x 7.4D
    • Material High-Impact, Glass-Reinforced Polyester
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Outdoor hazardous telephone for Division 2 areas.
    • Designed for Division 2 Areas
    • Extreme operating temperature range
    • Sealed Chrome-plated keypad
    • Anti-corrosive enclosure
    • Royal Blue