Corning FAN-OD47-06 Outdoor Buffer Tube Fan-Out Kit | Graybar Store
Corning - Outdoor Buffer Tube Fan-Out Kit - FAN-OD47-06
+ / - Hover over image to Zoom
Other Views

    Outdoor Buffer Tube Fan-Out Kit

    Manufacturer: Corning
    Manufacturer #: FAN-OD47-06
    SKU: 96089649
    $50.17
    Checking Pricing
         
    Environment:Outdoor
    Fiber Count:6
    Tube Lenth (Inches):47
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # FAN-OD47-06
    • Environment Outdoor
    • Fiber Count 6
    • Furcation Length (Inches) 1.75
    • Temperature Range -40 F to 158 F
    • Tube Lenth (Inches) 47
    • Includes Fan-Out Top, Fan-Out Bottom, Fan-Out Tubing, Epoxy, Syringe, Insert
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Outdoor buffer tube fan-out kit, (6) fibers, 47 inch legs.
    • For outdoor applications
    • Compact, easy-to-install fan-out solution
    • Requires no additional hardware