Corning FAN-OD47-12 Outdoor Buffer Tube Fan-Out Kit 1.75 in | Graybar Store
Corning - Outdoor Buffer Tube Fan-Out Kit 1.75 in - FAN-OD47-12
+ / - Hover over image to Zoom
Other Views

    Outdoor Buffer Tube Fan-Out Kit 1.75 in

    Manufacturer: Corning
    Manufacturer #: FAN-OD47-12
    SKU: 25192354
    $75.38
    Checking Pricing
         
    Environment:Outdoor
    Fiber Count:12
    Tube Lenth (Inches):47
    Product Includes:Epoxy; Fan-Out Bottom; Fan-Out Top; Fan-Out Tubing; Insert; Syringe
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # FAN-OD47-12
    • Environment Outdoor
    • Fiber Count 12
    • Furcation Length (Inches) 1.75
    • Product Includes Epoxy; Fan-Out Bottom; Fan-Out Top; Fan-Out Tubing; Insert; Syringe
    • Temperature Range -40 F to 158 F
    • Tube Lenth (Inches) 47
    • Includes Fan-Out Top, Fan-Out Bottom, Fan-Out Tubing, Epoxy, Syringe, Insert
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Outdoor Buffer Tube Fan-Out Kit, Fiber Count: 12, Epoxy; Fan-Out Bottom; Fan-Out Top; Fan-Out Tubing; Insert; Syringe, Tube Length (Inches): 47 in, Outdoor, Temperature Range: -40 to 70 °C