Allen Tel GB90H-00-SP-LL Outdoor Black Phone Enclosure for GB90 Series Telephones | Graybar Store
Allen Tel - Outdoor Black Phone Enclosure  for GB90 Series Telephones - GB90H-00-SP-LL
+ / - Hover over image to Zoom
Other Views

    Outdoor Black Phone Enclosure for GB90 Series Telephones

    Manufacturer: Allen Tel
    Manufacturer #: GB90H-00-SP-LL
    SKU: 25185995
    $259.14
    Checking Pricing
         
    Color:Black
    Door Hinge:Spring Loaded
    Latch Type:Push Latch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # GB90H-00-SP-LL
    • Color Black
    • Door Hinge Spring Loaded
    • Latch Type Push Latch
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Outdoor weather-resistant housing in black with a spring loaded door and push latch. Designed for use with GB90 series phones.
    • Constructed of die cast aluminum and electrostatically deposited enamel finish
    • Equipped with gaskets