Allen Tel GB90VN02HY Outdoor Auto Dial Phone with Armored Cord | Graybar Store
Allen Tel - Outdoor Auto Dial Phone with Armored Cord - GB90VN02HY
+ / - Hover over image to Zoom
Other Views

    Outdoor Auto Dial Phone with Armored Cord

    Manufacturer: Allen Tel
    Manufacturer #: GB90VN02HY
    SKU: 99508410
    $395.48
    Checking Pricing
         
    Housing Color:Red
    Logo:EMERGENCY
    Door Hinge:Standard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # GB90VN02HY
    • Door Hinge Standard
    • Housing Color Red
    • Logo EMERGENCY
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Outdoor single line phone with auto dialer and a 14 inch armored cord in a red weather-resistant housing.
    • Housings are constructed of die cast aluminum and electrostatically deposited enamel finish
    • Equipped with a push latch
    • All housings are equipped with gaskets and the logo "EMERGENCY"
    • Can be used with auto ring down circuits
    • 14 inch armored cord
    • Hearing aid compatible amplified receiver