Commscope 6O-4P24-BK-R-TEC Outback 620 Series Outdoor Cat 6 UTP Cable, Black | Graybar Store
Commscope - Outback 620 Series Outdoor Cat 6 UTP Cable, Black - 6O-4P24-BK-R-TEC
+ / - Hover over image to Zoom
Other Views

    Outback 620 Series Outdoor Cat 6 UTP Cable, Black

    Manufacturer: Commscope
    Manufacturer #: 6O-4P24-BK-R-TEC
    SKU: 25199921
    $547.85
    Checking Pricing
         
    Color:Black
    No. of Pairs:4
    Jacket Materials:Polyethylene
    Package:1000 Foot Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Commscope
    • Manufacturer # 6O-4P24-BK-R-TEC
    • Color Black
    • Category Cat 6
    • Type Outdoor Cable
    • Gauge 23 AWG
    • Jacket Materials Polyethylene
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black category 6 620 series outdoor rated 4-pair cable. Manufacturer's part number TE620OSP-BK02.
    • Outdoor rated
    • Exceeds all ANSI/TIA and ISO Category 6/Class E requirements