Leviton OSP20-ODO OSP/OSA Power Pack Series | Graybar Store
Leviton - OSP/OSA Power Pack Series - OSP20-ODO
+ / - Hover over image to Zoom
Other Views

    OSP/OSA Power Pack Series

    Manufacturer: Leviton
    Manufacturer #: OSP20-ODO
    SKU: 25511184
    Price pending
    Checking Pricing
         
    Use With:Low Voltage Sensors
    Additional Features:Self-Contained Transformer/Relay
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # OSP20-ODO
    • Additional Features Self-Contained Transformer/Relay
    • Use With Low Voltage Sensors
    • SAP Material Type ZSTD
    Product Overview:
    20A fluorescent/incandescent, 120/220/277 Volt AC 60Hz, 1HP @ 120VAC, 2HP @ 240VAC, Power Pack for Occupancy Sensor, Power Supply Output: 150mA, Title 24 Compliant, ASHRAE 90.1 Compliant