Leviton OSA20-R00 OSP/OSA Power Pack, Add-A-Relay Unit with Dry Contact Relay | Graybar Store
Leviton - OSP/OSA Power Pack, Add-A-Relay Unit with Dry Contact Relay - OSA20-R00
+ / - Hover over image to Zoom
Other Views

    OSP/OSA Power Pack, Add-A-Relay Unit with Dry Contact Relay

    Manufacturer: Leviton
    Manufacturer #: OSA20-R00
    SKU: 25050063
    $24.91
    Checking Pricing
         
    Use With:Low Voltage Sensors
    Additional Features:Add-A-Relay Unit with Dry Contact Relay
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # OSA20-R00
    • Additional Features Add-A-Relay Unit with Dry Contact Relay
    • Use With Low Voltage Sensors
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    15A INC 20A FL 120-277VAC 15A FL 347VAC, Add-A-Relay for Occupancy Sensor with HVAC Relay 0.5A 125VAC 1.0A 30VDC, Black