Superior Essex 6BSWF-4P24-BK-R-ESS OSP Broadband Category 6 Coated Aluminum Cable, Black | Graybar Store
Superior Essex - OSP Broadband Category 6 Coated Aluminum Cable, Black - 6BSWF-4P24-BK-R-ESS
+ / - Hover over image to Zoom
Other Views

    OSP Broadband Category 6 Coated Aluminum Cable, Black

    Manufacturer: Superior Essex
    Manufacturer #: 6BSWF-4P24-BK-R-ESS
    SKU: 25065582
    $516.28
    Checking Pricing
         
    Color:Black
    Additional Features:Coated Aluminum Tape
    No. of Pairs:4
    Jacket Materials:UV- and Weather-Resistant Polyethylene
    Package:1000 Foot Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 6BSWF-4P24-BK-R-ESS
    • Color Black
    • Category Cat 6
    • Type Outside Plant
    • Additional Features Coated Aluminum Tape
    • Flammability Rating Riser
    • Gauge 23 AWg
    • Jacket Materials UV- and Weather-Resistant Polyethylene
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Outside plant broadband category 6 shielded with coated aluminum tape, 4-pair cable. Manufacturer's part number 04-001-64.
    • Outdoor rated
    • Cat 6 transmission performance characterized to 500MHz
    • Filled Core
    • Prevents water ingress that can affect electrical performance
    • Sunlight and weather resistant